0
1

Heavy-duty Retractable Water Hose Reel 15M 13MM ID Rubber Hose

Order Code: ZT1233061P

£239.99 Inc VAT (20%)


Description

Heavy-duty durable steel case. Fitted with Heavy-duty 15m Ø13mm ultra-light, super-strong rubber hose with 2m leader hose. Features metal spray gun with nine pattern spray/jet nozzle. Finger grip bend restrictors for ease of use. Handles hot water up to 90°C and remains flexible in cold temperature as low as -40°C. Heavy-duty ratchet mechanism enables safe storage and use. Swivel wall mounting bracket included.

Specifications for Heavy-duty Retractable Water Hose Reel 15M 13MM ID Rubber Hose
  • MFR Part No.
    WHR1512
  • Length
    15m
  • Inside Diameter
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome