Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Airline Hoses
T0806BU-20 20M Nylon Blue Tubing
By SMC
Order Code:
ZT1048239X
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/airline-hoses/t0806bu-20-20m-nylon-blue-tubing/p/ZT1048239X
Add to quotation
Schedule an order and save 5%
View all Airline Hoses
Description
T0806BU-20 Tubing Type: Blue Nylon Metric Airline Tubing.
Tubing Size: 8mm (5/16in) - Roll Size: 20m.
Tags:
#ClearanceProduct
Specifications
Specifications for T0806BU-20 20M Nylon Blue Tubing
Colour
Blue
Inside Diameter
6mm
Material
Nylon
Length
20m
MFR Part No.
T0806BU-20