Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
2" BSP Plastic Drum Tap
By Hartle IGE
12 Reviews
Order Code:
ZT1047895X
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 +
£5.69
8%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/2-inch-bsp-plastic-drum-tap/p/ZT1047895X
Add to quotation
Schedule an order and save 5%
View all Drum Lids & Accessories
Description
2” BSP Thread
Polyethylene body BTP2. EPT gasket. 2” tapered thread.
Tags:
#BulkDiscount
Specifications
Specifications for 2" BSP Plastic Drum Tap
Thread Size
2in
Seal Material
Rubber
MFR Part No.
BTP2
Thread Type
BSP
Weight
250g
Body Material
Polyethylene
Closure Type
Manual
Additional Features
EPT gasket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome