Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
3/4" BSP Stainless Steel Drum Tap Comes with Flame Arrestor
By Hartle IGE
Order Code:
ZT1047894X
£119.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/three-quarter-inch-bsp-stainless-steel-drum-tap-comes-with-flame-arrestor/p/ZT1047894X
Add to quotation
Schedule an order and save 5%
View all Drum Lids & Accessories
Description
BTSSS
Flame arrestor. Spout rotates through 360°. Teflon seal. Heavy-duty. Lockable.
Specifications
Specifications for 3/4" BSP Stainless Steel Drum Tap Comes with Flame Arrestor
Closure Type
Flame arrestor
Body Material
Stainless Steel
Thread Type
BSP
MFR Part No.
BTSSS
Additional Features
Spout rotates 360°
Weight
654g
Thread Size
3/4in
Seal Material
Teflon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome