Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Compression Fittings
Brass Olives/Cones (Pk-50) 15MM
Order Code:
ZT1048020X
Size
*
15mm
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.59
4%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/compression-fittings/brass-olives-cones-pk-50-15mm/p/ZT1048020X
Add to quotation
Schedule an order and save 5%
View all Compression Fittings
Description
Supplied in packs of 50.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome