Quantity | Price | Discount |
---|---|---|
1 - 19 | £2.09 | 0% |
20 - 49 | £2.01 | 4% |
50 - 99 | £1.92 | 8% |
100 - 199 | £1.84 | 12% |
200 + | £1.76 | 16% |
BSP Adaptor Female/Female Couplers
Series 2543
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.