Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.29 | 0% |
5 - 9 | £6.04 | 4% |
10 - 19 | £5.79 | 8% |
20 - 49 | £5.54 | 12% |
50 + | £5.28 | 16% |
<ul><li>Snaplock Part C 1" Female Coupler with Hose Tail PP</li><li>Quantity:1piece</li><li>Hose Inner Diameter : 1in</li><li>Coupling Connector Type : Camlock Coupler</li><li>Body Material : Glass Fibre Reinforced PP</li><li>Threaded Connection : 1 in Male</li><li>Thread Size : 1in</li><li>Coupling Gender : Female</li><li>Coupling Connector Direction : Straight</li></ul>