235-955 Roller Lever Valve

Order Code: ZT1063623X

£27.99 Inc VAT (20%)


Description

Series 2
Function: 3/2 way N.C.
Connection: 4mm push-in.
Pneumatic data:
Operating pressure: 2 - 10bar (30 - 145psi).
Nominal pressure: 6bar (87psi).
Nominal flow: *Qn = 60l/min. (2.12scfm).
Nominal diameter: 2.5mm.
CV rating: 0.06.
Resetting: Spring return.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome