Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
1/2" BSPT Male Threaded Union
By Kennedy
1 Review
Order Code:
ZT1067059X
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
2.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/half-inch-bspt-male-threaded-union/p/ZT1067059X
Add to quotation
View all Pneumatic Connectors
Description
For connecting female threaded fittings of different sizes.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 1/2" BSPT Male Threaded Union
Thread Sizes Male
1/2in
Connection Type
Thread x Thread
Thread Type
BSPT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome