90cm/3FT Artificial Rose Tree Fake Decorative Plant with 21 Flowers Pot


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

ROSE TREE DESIGN: A garden classic, its colourful design will brighten any space instantly. Packed with 350 leaves and 21 flowers for a voluptuous look. The decorative artificial flora is suitable for home, garden and more.HIGH-QUALITY ARTIFICIAL DESIGN: Made from durable plastic, the plastic plant looks and feels natural. It's hard to tell the difference between this and a real plant.NURSERY POT INCLUDED: Delivered ready to use. Filled with cement soil for an extra-real finish which stands firmly in place.EASY MAINTENANCE: No need to water to keep alive and healthy, the fake plant will look great all year round. Can be wiped clean with a damp cloth.ARTIFICIAL TREE DIMENSIONS: 90H x Ф18cm. Pot: 14H x Ф18cm.

Feature Attributes

Product Type:
Artificial Rose Tree
Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome