Mobile Hedge Element with Philodendron White Plant Wall Acoustically Effective (HxWxD 1635 x 800 x 400 mm)

Order Code: ZT3613786S

£7,199.99 Inc VAT (20%)

Currently unavailable

Description

Mobile hedge element with philodendron, white plant wall, acoustically effective, HxWxD 1635 x 800 x 400 mm. Supplied = assembled. Height = 1635 mm. Width = 800 mm. Depth = 400 mm. Body colour = white. Material = steel. Model = acoustically effective. Plants = planted with philodendron. Product type = Climate Office. Surface for the plant to climb with microperforations and acoustic backing. Planted with philodendron in low maintenance hydroponics. Ideal as a room divider and screen. Sturdy steel construction with high quality stove enamelling. With four heavy duty, concealed swivel castors. Integrated water level indicator and long-term fertiliser system. Would you like to improve your working environment by leaps and bound using one single product? Then this mobile, acoustically effective room divider is the solution. The mobile wall planted with philodendrons on both sides immediately makes any working environment more attractive, discreetly separates different work areas from one another, and also improves the air quality naturally due to the surprisingly large total leaf surface of the plants. The integrated castors also allow you to reposition the hedge at any time, meaning it can be adapted to changing conditions quickly and flexibly. The icing on the cake is the positive effect on room acoustics. The housing with a side panel is made of sturdy steel. The surface of the vertical trellis is made of microperforated steel, which is backed with a sound absorber: small perforations in the material and the sound absorbing acoustic filling behind them function together to lessen background noise, as the absorption significantly reduces the time that sound takes to reverberate within the room. The sleek, linear design means the plant pot is suitable for almost any office, as well as production facilities and workshops. The integrated water level indicator and the integrated long term fertiliser system also provide extra convenience - meaning relatively little effort is required to look after the plants, and you'll always know exactly when they need some more nutrients.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome