Trevia III Plant Containers


Select
£729.99 Inc VAT (20%)


See all variants from £729.99


Description unavailable

Feature Attributes

Product Type:
Planter Boxes
Capacity:
60 L
Supplied:
Assembled
Width:
570 mm
Depth:
570 mm
Height:
1100 mm
More attributes