Trevia IV Plant Containers


Select
£439.99 Inc VAT (20%)


See all variants from £439.99


Description unavailable

Feature Attributes

Product Type:
Planter Boxes
Capacity:
38 L
Supplied:
Assembled
Depth:
470 mm
Width:
470 mm
Height:
900 mm
More attributes