Varia Plant Containers


£799.99 Inc VAT (20%)

See 3 Product Variants
£799.99

Description


Description unavailable

Feature Attributes

Capacity:
70 L
Product Type:
Planter Boxes
Supplied:
Assembled
Depth:
740 mm
Width:
750 mm
Height:
1100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome