With its high 300 thread count and stripe design, our new Antibes range of white duvet covers and pillowcases will instantly add a touch of elegance to your rooms. Stripe: 5mm wide. Thread count: 300. Yarn count:60/60. Weight: 110g/m² Fabric: 100% cotton.