Dressing Mirrors Freestanding Tall Adjustable Angle


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

LONGLINE DESIGN: Great for seeing your whole body to get a full outfit perspective, with a thick and gleaming glass mirror for a beautiful reflection.ADJUSTABLE ANGLE: Can be changed to two different positions to suit you, with the side bolts locking it in place.MDF FRAME: Strong and durable for a mainstay in your home. STURDY BASE: Fitted with two feet on each side to keep it balanced and upright.PURE COLOUR FINISH: Looks great placed anywhere in your home, the bedroom, bathroom, hallway etc. DIMENSIONS: 148H x 47W x 46Dcm. Mirror: 118L x 42W x 1.8Dcm (with frame) , 108L x 32W x 0.3Dcm (without frame) Base: 95cm.ASSEMBLY REQUIRED, ALL ACCESSORIES INCLUDED.

Feature Attributes

Assembly:
Required
Frame Material:
MDF
Product Type:
Dressing Mirror

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome