Kuma Ironing Board - Adjustable, Portable

Order Code: ZT4858770S

£41.99 Inc VAT (20%)


Description

Easy to move from room to room, this versatile ironing board is ideal for any light to medium duty ironing tasks thanks to its simple folding construction, steel mesh top and iron rest. With an 8mm foam rubber and cotton fabric cover providing a smooth, cushioned ironing surface, the board can also be locked shut when folded to prevent it from ever falling open. It also benefits from rubber ferrules on its legs which prevent any markings to your floors or walls, whilst adding grip and stability to the legs when in use. For a flexible, easily portable and user-friendly ironing board which provides safety and convenience to the user, this product comes highly recommended. It is also comfortable to use for practically anyone thanks to its adjustable height.

See full description
Specifications for Kuma Ironing Board - Adjustable, Portable
  • Product Type
    Ironing Board