Bosigns Natural Wooden Laptray with Natural Cushion is the tray to use for breakfast in bed, dinner on the couch or while surfing the Internet from your favourite armchair. This stylish tray creates a stable surface, whether you have it in your lap, in bed or on the couch, while the shapeable cushion allows you to adjust the angle of the tray to suit the task at hand. When using your laptop, the tray and pillow together effectively disperse the heat from your computer. A truly multi-purpose tray that comes in handy any time you need a small table. The soft cushion is attached to the tray with velcro. With a cover made of 100% cotton, it can easily be removed and machine washed on a cool setting. Bosigns Laptray is available in a wide variety of colour combinations, with both wooden and plastic trays. A mini lap tray is also available, a smaller tray ideal for using with your tablet computer or when you only need a light snack rather than a full meal. Multi-purpose tray for eating or working on. Non-slip Anti Bacterial surface. Made to the highest quality from the best materials. Ergonomic grip handles enable easy carrying. Fully shapeable bean bag style cushion. Easily removable and washable cotton cover. Cushion fitted with velcro so easily removable if needed. Disperses heat from your laptop to prolong its life and to protect you. Readily stackable. Comfortable and easy to adjust angle to suit the task at hand. Great for... Eating on your lap indoors or out. Working or just surfing the net. Kids, elderly, ill, disabled as non-slip and stable