Sliding Door Combination, Width 800mm, Pure White/Ruby Red

Order Code: ZT2743663S

£1,999.99 Inc VAT (20%)


Description

Sliding door combination, width 800 mm, pure white/ruby red. Supplied = partially assembled. Width = 800 mm. Height = 1956 mm. Depth = 432 mm. Body colour = pure white RAL 9010. Material = steel, powder coated. Product type = combination cupboards. Door type = sliding door. Door colour = ruby red RAL 3003. Number of shelves = 3 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 44 kg. Lock type = rotary cylinder lock with replaceable core incl. 2 keys. Internal fittings = 3 shelves. Shelf height adjustment increments = 25 mm. Plinth height = 50 mm. Thickness of body = 0.75 mm. Smooth running sliding doors with self-retraction mechanism and stop damper. Sliding door cupboard combination consisting of a base element and an top extension element. Ideal for limited spaces. Sturdy, welded steel body, powder coated. With height adjustment screws as standard. Cover panel made of steel (11 mm) The use of aluminium guide tracks means the doors glide almost silently. Secure triangular lock with replaceable core, incl. 2 keys. Steel shelves - 2 in the standard unit, 1 in the add-on element, painted graphite black RAL 9011 for 5 file heights.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome