Adjustable Wall Mounted Single Cycle Racks


£93.99 Inc VAT (20%)

See all variants from £93.99

Description

Bike Capacity: 1.
Cycle Capacity: 1.
Max. Tyre Width mm: 50.
Mounting Type: Wall.
Width mm: 50.Individual wall mounted cycle storage rack. Swings on 180° axis, enabling space saving cycle storage at a desirable angle. Accepts all types of bicycle tyre up to a max. width of 50mm. Easy installation (fixings not supplied) .

Feature Attributes

Width:
50 mm
Mounting Type:
Wall
Bike Capacity:
1
Cycle Capacity:
1
Maximum Tyre Width:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome