0
1
2
3

Bicycle Cargo Trailer with 65L Foldable Storage Box & Safe Reflectors Blue

Order Code: ZT4184416S

£79.99 Inc VAT (20%)
£84.995.5% off


Description

65L volume: Plastic storage box for smaller items, open compartment for items of varying size and shape.Safe bike cart: Red flag, four reflectors and reflective strips around the wheels for visibility in the dark.Steel frame: Bike trailer cargo has a strong core, supports the box up to 40kg.Quick-release wheels: Easy to take off bicycle trailer. Fold frame, making it easy to store.Dimensions: 58H x 120L x 60Wcm. Maximum load 40kg.

See full description
Specifications for Bicycle Cargo Trailer with 65L Foldable Storage Box & Safe Reflectors Blue
  • Frame Material
    Steel
  • Volume
    65L
  • Colour
    Blue
  • Product Type
    Bicycle Cargo Trailer
  • Maximum Load
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome