Budget Cycle Shelters


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

See through panels will reduce risk of vandalism and theft. Modern stylish design will suit any type of building. 4mm thick polycarbonate roof with UV resistance coating protects cycles from both wet and sunny weather conditions. Heavy duty construction will stand up to high usage and adverse weather. C shaped design shelters from both behind and above and front if positioned close to building. All fixings zinc plated. Frame made of 2mm thick square tube. All frame is etch primed and epoxy polyester powder coated. Sides made of 6mm thick acrylic. Available in 8 standard colours. Supplied with a 5 year guaranteed zinc coating against rust and corrosion Roof: 4mm thick polycarbonate with 10 years UV resistant coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome