Junior Sheffield Cycle Stands H560 X W710mm Surface Mount


£71.99 Inc VAT (20%)
Up to 4% off

See 9 Product Variants
£71.99

Description

Junior version of our best-selling cycle stand! Keep bicycles secure with space saving stands. Manufactured from 50mm diameter mild steel tube. Triplex anti-corrosion surface treatment guarantees your stands for 25 years. Alternative anti-corrosion surface treatment, hot-dipped galvanising and epoxy powder coating, also available to respective ISO and BS EN standards. Non-coloured stands supplied galvanised as standard and guaranteed for 25 years. Available in a choice of standard RAL colours. Each stand can accommodate two cycles, one on each side. Steel structure, treated with market-leading Triplex multi-layer powder coating to ISO 12944. Non-coloured steel structure, hot-dipped galvanised to ISO 1461:2009. Available surface-mounted only. Tarmac and Concrete fixing bolts also sold separately (4 required per stand) Footplate measures H140mm x W60mm (13mm holes) .

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome