Motorcycle Security Stand

Order Code: ZT3081499S

£259.99 Inc VAT (20%)


Description

Colour: Red.
Length mm: 2000.
Material: Steel.
Motorcycles/Mopeds Capacity: 2.Robust 60mm 2m metre steel stand. Allows motorcycles to be secured with both a U-shaped anti-theft lock and chain. Zinc plated with power coated red finish on dichromated steel. Surface mounted (fixings not supplied) .

Specifications for Motorcycle Security Stand
  • Material
    Steel
  • Colour
    Red
  • Length
    2000mm
  • Motorcycles/Mopeds Capacity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome