Traffic-Line Hi-Hoop Cycle Stand


£149.99 Inc VAT (20%)
Up to 16.5% off

See 7 Product Variants
£149.99

Description


Description unavailable

Feature Attributes

Colour:
Silver
Additional Features:
Strong steel construction, Easy to assemble, Tyre widths up to 55mm, Hot Dip Galvanised
Material:
High Grade Steel
Type:
Cycle Rack
Height:
415 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome