Traffic-Line Lo-Hoop Cycle Stand


Select
Select
£149.99 Inc VAT (20%)
Up to 13% off


See all variants from £149.99

Description

The TRAFFIC-LINE Lo-Hoop Bicycle Racks are the ideal solution for heavier duty cycle storage. Manufactured in 3.5mm gauge steel, hot dip galvanised with 19mm wheel locaters, a long service life is assured. The arches will accommodate 55mm wide mountain bike tyres and wheels equipped with up to 140mm diameter disc brakes. These bicycle racks come flat packed for easy assembly complete with fastenings and instructions. 415mm High x 550mm Deep.

Feature Attributes

Additional Features:
Strong steel construction, Easy to assemble, Tyre widths up to 55mm, Hot Dip Galvanised
Material:
High Grade Steel
Colour:
Silver
Type:
Cycle Rack
Depth:
550 mm
Height:
415 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome