0
1
2
3
4
5
6

2 Drawer Mobile Pedestal 404x500x595mm Grey Oak - KF81079

Order Code: ZT4178060S

£224.99 Inc VAT (20%)


Description

This Jemini mobile pedestal features 2 drawers consisting of 1 box drawer and 1 foolscap size filing drawer. Designed for use under desks or for use independently, the pedestal measures 404 x 500 x 595mm with a desktop depth of 25mm.
Mobile pedestal with 2 drawers
Consists of 1 box drawer and 1 foolscap size filing drawer
Designed for use under desks or independently
Desktop: 25mm
Finish: Grey Oak
Drawer Depth: 425mm
Dimensions (WxDxH): 404x500x595mm
Warranty: 5 Years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome