0
1
2
3
4
5

3 Drawer Mobile Pedestal 404x500x595mm Grey Oak - KF81080

Order Code: ZT4178187S

£224.99 Inc VAT (20%)


Description

This Jemini mobile pedestal features 3 drawers consisting of 3 box drawers. Designed for use under desks or for use independently, the pedestal measures 404 x 500 x 595mm with a desktop depth of 25mm.
Mobile pedestal with 3 drawers
Consists of 3 box drawers
Designed for use under desks or independently
Desktop: 25mm
Finish: Grey Oak
Drawer Depth: 425mm
Dimensions (WxDxH): 404x500x595mm
Warranty: 5 Years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome