Bisley Slimline Steel Pedestal 300mm Wide


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

Steel 3 drawer pedestals are the perfect place to store paperwork and stationery and keep the work area clutter-free. These sturdy 3 drawer steel pedestals have lockable drawers for secure storage of your files or personal belongings, with additional options such as fully upholstered seat pads on the wide pedestals, which allow for perch points and make these pedestals a multi-functional versatile storage solution.

Feature Attributes

Material:
Steel
Number of Drawers:
3
Width:
300 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome