Bookcases


£149.99 Inc VAT (20%)

See 12 Product Variants
£149.99

Description


Description unavailable

Feature Attributes

Product Type:
Bookcases
Width:
800 mm
Material:
MFC
Depth:
400 mm
Style:
Open Front
Environment Support:
FSC Certified
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome