Draw Slimline Mobile Pedestal


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

Full steel construction with Accuride drawer runners ensure pedestals store your possessions safely and securely.

Available in Silver or White

Feature Attributes

Height:
615 mm
Depth:
470 mm
Width:
300 mm
Weight:
16.6 kg
Gross Weight:
18.6,18 kg,kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome