Drawer High Mobile Pedestal


Select
£259.99 Inc VAT (20%)
13% off


See all variants from £259.99


Description unavailable

Feature Attributes

Weight:
17.68 kg
Width:
400 mm
Depth:
500 mm
Height:
636 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome