Heavy Duty Side Filer


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Width:
810 mm
Depth:
600 mm
Height:
730 mm
Weight:
52.55 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome