Maple Bookcases


Select
£159.99 Inc VAT (20%)


See all variants from £159.99


Description unavailable

Feature Attributes

Width:
800 mm
Material:
MFC
Depth:
400 mm
Product Type:
Bookcases
Colour:
Maple
Environment Support:
FSC Certified
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome