Note Fixed Pedestal, With 2 Suspension File Drawers, Height 704 - 737mm, With Top, Traffic White

Order Code: ZT2722734S

£509.99 Inc VAT (20%)


Description

Note fixed pedestal, with 2 suspension file drawers, height 704 - 737 mm, with top, traffic white. Supplied = assembled. Height = 704 mm. Height adjustment range = 704 - 737 mm. Width = 420 mm. Depth = 565 mm. Number of suspension filing drawers = 2 pcs. Suspension file drawer extends to = 100%. Product type = fixed pedestals. Material = sheet steel, powder coated. Body colour = traffic white. Drawer colour = traffic white. Drawer guide = ball bearing guide. Feature = pull-out stop, lockable. With 7 mm top. Suspension file drawer 100% extendable. Double pull-out stop. The fixed pedestal is characterised by its streamlined design. The central lock is installed in the upper drawer. The pedestals are certified by TV.

See full description
Specifications for Note Fixed Pedestal, With 2 Suspension File Drawers, Height 704 - 737mm, With Top, Traffic White
  • Material
    Sheet Steel, Powder Coated
  • Product Type
    Fixed Pedestals
  • Supplied
    Assembled
  • Body Colour
    Traffic White
  • Width
    420mm
  • Drawer Colour
    Traffic White
  • Height
    704mm
  • Depth
    565mm
  • Features
    Pull-Out Stop, Lockable
  • Drawer Guide
    Ball Bearing Guide
  • Adjustable Height Range
    704 - 737mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome