Note Fixed Pedestal - With 2 Suspension File Drawers - Traffic White

Order Code: ZT2721577S

£509.99 Inc VAT (20%)


Description

Note fixed pedestal, with 2 suspension file drawers, height 698 - 731 mm, without top, traffic white. Supplied = assembled. Height = 698 mm. Height adjustment range = 698 - 731 mm. Width = 420 mm. Depth = 565 mm. Number of suspension filing drawers = 2 pcs. Suspension file drawer extends to = 100%. Product type = fixed pedestals. Material = sheet steel, powder coated. Body colour = traffic white. Drawer colour = traffic white. Drawer guide = ball bearing guide. Feature = pull-out stop, lockable. Suspension file drawer 100% extendable. Double pull-out stop. The fixed pedestal is characterised by its streamlined design. The central lock is installed in the upper drawer. The pedestals are certified by TV.

See full description
Specifications for Note Fixed Pedestal - With 2 Suspension File Drawers - Traffic White
  • Material
    Sheet Steel, Powder Coated
  • Product Type
    Fixed Pedestals
  • Supplied
    Assembled
  • Body Colour
    Traffic White
  • Depth
    565mm
  • Height
    698mm
  • Width
    420mm
  • Drawer Colour
    Traffic White
  • Features
    Pull-Out Stop, Lockable
  • Drawer Guide
    Ball Bearing Guide
  • Adjustable Height Range
    698 - 731mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome