Note Fixed Pedestal with 2 Suspension File Drawers


Select
£529.99 Inc VAT (20%)


See all variants from £529.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Product Type:
Fixed Pedestals
Supplied:
Assembled
Body Colour:
Charcoal
Drawer Colour:
Charcoal
Width:
420 mm
More attributes