Note Fixed Pedestal with 2 Universal Drawers, with Top


Select
Select
£559.99 Inc VAT (20%)


See all variants from £559.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Product Type:
Fixed Pedestals
Number of Drawers:
2
Supplied:
Assembled
Height:
704 mm
Width:
420 mm
More attributes