Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Note Fixed Pedestal with 2 Universal Drawers, without Top
By Bisley
4 Variants From
£539.99
Inc VAT (20%)
See 4 Product Variants
£539.99
Description
Description unavailable
Feature Attributes
Material:
Sheet Steel, Powder Coated
Product Type:
Fixed Pedestals
Number of Drawers:
2
Supplied:
Assembled
Height:
698 mm
Width:
420 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome