Note Fixed Pedestal with 4 Universal Drawers


Select
Select
£509.99 Inc VAT (20%)


See all variants from £509.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Product Type:
Fixed Pedestals
Number of Drawers:
4
Supplied:
Assembled
Height:
698 mm
Width:
420 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome