Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Note Mobile Pedestal with 2 Suspension File Drawers with Top
By Bisley
Reset
Clear All
Width
Select
Drawer Colour
Select
See all variants from
£559.99
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£559.99
Description
Description unavailable
Feature Attributes
Material:
Sheet Steel, Powder Coated
Product Type:
Mobile Drawer Units
Supplied:
Assembled
Height:
652 mm
Wheel Fittings:
5 Castors
Depth:
565 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome