Slimline Under Desk Pedestal Drawer


£249.99 Inc VAT (20%)

See all variants from £249.99

Description


Description unavailable

Feature Attributes

Weight:
24 kg
Depth:
470 mm
Width:
320 mm
Height:
590 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome