0
1
2
3
4
5
6

Standard Pedestal Steel Black - KF80387

Order Code: ZT4177827S

£279.99 Inc VAT (20%)
£289.993% off


Description

This Jemini standard steel pedestal features 2 stationery drawers and 1 filing drawer suitable for use with A4 suspension files. The tough steel carcass features an anti-tilt mechanism, allowing only 1 drawer open at a time. The drawers can be locked for additional security. This pedestal measures 380 x 470 x 615mm and comes in a black finish. Ideal for use with smaller desks or home office.
Jemini Standard Pedestal Steel
Ideal for use with smaller desks or home office
Locking drawers
Dimensions (WxDxH): 380 x 470 x 615mm
Colour: Black
Component Guarantee: 5 Years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome