Steel 3 Drawer Narrow Mobile Pedestal


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

Individual workspaces are getting ever smaller, but workers still need storage. Our narrow 3 drawer mobile steel pedestals are utilitarian, yet they have been designed to blend in and complement the desk frames and interior design. At only 300mm wide and available in 3 finishes, they are perfect for smaller work areas to keep personal belongings safe and secure, and the solid construction delivers a cabinet with quality and durability.

Feature Attributes

Number of Drawers:
3
Material:
Steel
Product Type:
Mobile Pedestal
Width:
300 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome