Steel Mobile Pedestal


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Product Type:
Mobile Drawer Units
Supplied:
Assembled
Width:
390 mm
Wheel Diameter:
50 mm
Drawer Load Capacity:
40 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome