Steel Mobile Pedestals


£269.99 Inc VAT (20%)

See 2 Product Variants
£269.99

Description

A crisp looking durable,under-desk pedestal, with three drawers, elegant side handles and sturdy castors, this lockable pedestal is an ideal alternative to wooden filing systems

-615mm high
-Lockable drawers
-Discreet side handle drawers
-Smooth Accuride drawer handles
-Anti-tilt
-A range of durable steel storage is now available, for a contemporary office look. Choose from pedestals, tambours or cupboards
-Available in white or silver

Feature Attributes

Depth:
470 mm
Width:
380 mm
Height:
615 mm
Weight:
20.9 kg
Gross Weight:
22.95,22 kg,kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome