Thea Fixed Pedestals with Utensil Drawer


Select
£1,449.99 Inc VAT (20%)
Up to 3% off


See all variants from £1,449.99


Description unavailable

Feature Attributes

Product Type:
Fixed Pedestals
Number of Drawers:
2
Supplied:
Assembled
Width:
440 mm
Depth:
800 mm
Height:
720 mm
More attributes