Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Under Desk Pedestal Drawer
By Dynamic
Reset
Clear All
Colour
Select
See all variants from
£209.99
Inc VAT (20%)
Up to 19% off
1
Add to basket
Add to quotation
See all variants from
£209.99
Description unavailable
Feature Attributes
Product Type:
Under Desk Pedestal
Handle Material:
Steel
Top Thickness:
25 mm
Back Board Thickness:
18 mm
Number of Drawers:
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome