Steel Under Desk Pedestal 3 Drawer White - KF98514

Order Code: ZT1545894S

£299.99 Inc VAT (20%)


Description

This entry level First mobile steel pedestal features 2 stationery drawers and 1 filing drawer suitable for use with A4 suspension files. The tough steel carcass features an anti-tilt mechanism, allowing only 1 drawer open at a time. This pedestal measures W380 x D470 x H615mm and comes in white with an integrated handle design.
Entry level steel pedestal with 3 drawers
2 stationery and 1 filing drawer
Suitable for use with A4 suspension files
Tough steel carcass with anti-tilt mechanism
Integrated handle design

See full description
Specifications for Steel Under Desk Pedestal 3 Drawer White - KF98514
  • Weight
    24kg
  • MFR Part No.
    KF98514
  • Material
    Steel
  • Colour
    White
  • Product Type
    Under Desk Pedestal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome