Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
2 Drawer A4 Home Filer Goose Grey (Dimensions W413 X D400 X H672mm) PFA2-87
By Bisley
Order Code:
ZT1541555S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/2-drawer-a4-home-filer-goose-grey-dimensions-w413-x-d400-x-h672mm-pfa2-87/p/ZT1541555S
Add to quotation
View all Cabinets & Cupboards
Description
Bisley 2 Drawer A4 Home Filer Goose Grey (Dimensions: W413 x D400 x H672mm) PFA2-87
Specifications
Specifications for 2 Drawer A4 Home Filer Goose Grey (Dimensions W413 X D400 X H672mm) PFA2-87
Weight
15kg
Depth
400mm
Height
612mm
Width
413mm
MFR Part No.
BY57825
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome